Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Photoelectric Sensors, BJ Series
BJ7M-TDT-P
Autonics Photoelectric Sensors, BJ Series
Sensor, Photo, Through beam, 7m
MFG Item Number
BJ7M-TDT-P
This item cannot be canceled or returned
Description
Photoelectric Sensors, BJ Series
Sensor, Photo, Through beam, 7m
Photoelectric Sensor Diffuse Reflective, Retro‑Reflective, Through‑Beam Sensitivity Adjuster Built‑In Circuit Protection IP65 Protection Structure Photoelectric sensors ideal for industrial and commercial applications. Have capability to detect movement from a variety of distances. Compact and safe with built‑in circuit protection and an easily navigable on/off switch.
Specifications
Specifications
Manufacturer Part Number
BJ7M-TDT-P
Manufacturer
Autonics
Product Series
BJ
Family Series
Autonics Photoelectric Sensors, BJ Series
Description
Sensor, Photo, Through beam, 7m Sensing distance, Light & Dark On, PNP Output, 12-24 VDC
Power Type
DC
Beam Type
Visible Red
Max Range
22.96 '
Voltage
12-24 VDC
Nominal Voltage
12 VDC, 24 VDC
Output Type
PNP
Operating Mode
Dark On, Light On
Connection Type
Cable
Max Load Current
0.02 A
Package Style
Cubic
Composition
Non-Metallic
Protection Rating
IP65
Approvals
CE
Net Weight
0.1981 lbs
Gross Weight
0.1981 lbs
BJ7M-TDT-P
Autonics Photoelectric Sensors, BJ Series