BJE2TA4M25
Appleton Electrical Boxes, BJE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BJE2TA4M25

Appleton Electrical Boxes, BJE Series

BJE2TA4M25

Appleton Electrical Boxes, BJE Series
JCT BOX
MFG Item Number
BJE2TA4M25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, BJE Series
Item #
BJE2TA4M25
JCT BOX

BJE Series Information

  • Wet Location Outlet Box
  • Composition: Polycarbonate
  • Box Type: Octagon
  • Approvals: UL; CSA
  • Can Use for Commercial, Industrial Applications

Manual motor starters, contactors, and space heaters for a variety of applications, including industrial and commercial uses. Differing voltages based on future needs. Has four outlet holes. Lugs, plugs, gasket and cover are included. Achieves versatility in its differing applications; has capability of functioning in many mechanical and non‑mechanical areas.



Specifications

Specifications
Manufacturer Part Number BJE2TA4M25
Manufacturer Appleton
Product Series BJE
Family Series Appleton Electrical Boxes, BJE Series
Description JCT BOX
Box Type Octagon
Composition Polycarbonate
Number of Gangs 1
Capacity 274.6 Cubic Inches
Lugs Included Yes
Plugs Included Yes
Cover Included Yes
Gasket Included Yes
Approvals CSA, UL
Net Weight 1.32 lbs
Gross Weight 1.32 lbs