Series Information
| Manufacturer Part Number | BJN100-NDT |
|---|---|
| Manufacturer | Autonics |
| Family Series | Autonics Photoelectric Sensors |
| Description | Long sensing distance photelectric sensor,micro spot, 0_130mm, Narrow bam reflective type, 12-24 dc,solid |
| Power Type | DC |
| Beam Type | Visible Red |
| Max Range | 0.426 ' |
| Voltage | 12-24 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Connection Type | Cable |
| Operating Mode | Dark On, Light On |
| Max Load Current | 0.03 A |
| Composition | Non-Metallic |
| Protection Rating | IP65 |
| Sense Transparent Media | Yes |
| Approvals | CE |
| Comments | Light ON/Dark ON(Set by Switch) |
| Net Weight | 0.0988 lbs |
| Gross Weight | 0.0988 lbs |