Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Photoelectric Sensors, BJR Series
BJR15M-TDT-W-P-F
Autonics Photoelectric Sensors, BJR Series
MFG Item Number
BJR15M-TDT-W-P-F
This item cannot be canceled or returned
Description
Photoelectric Sensors, BJR Series
Photoelectric Sensor Diffuse Reflective, Retro‑Reflective, Through‑Beam Oil‑Resistant Built‑In Circuit Protection IP65 Protection Structure Photoelectric sensors ideal for industrial and commercial applications where oil resistance is needed. Have capability to detect movement from a variety of distances. Compact and safe with built‑in circuit protection and an easily navigable on/off switch.
Specifications
Specifications
Manufacturer Part Number
BJR15M-TDT-W-P-F
Manufacturer
Autonics
Product Series
BJR
Family Series
Autonics Photoelectric Sensors, BJR Series
Description
Compact Oil Proof Type Photoelectric Sensor, Through - Beam Type, 15M Sensing Distance,
Power Type
DC
Beam Type
Infrared
Max Range
49.21 '
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Output Type
PNP
Operating Mode
Dark On, Light On
Connection Type
Cable
Max Load Current
0.02 A
Package Style
Cubic
Composition
Non-Metallic
Protection Rating
IP67
Approvals
CE
Net Weight
0.1213 lbs
Gross Weight
0.1213 lbs
BJR15M-TDT-W-P-F
Autonics Photoelectric Sensors, BJR Series