BJR1M-DDT-W-P-F
Autonics Photoelectric Sensors, BJR-F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BJR1M-DDT-W-P-F

Autonics Photoelectric Sensors, BJR-F Series

BJR1M-DDT-W-P-F

Autonics Photoelectric Sensors, BJR-F Series
Compact Oil Proof Type
MFG Item Number
BJR1M-DDT-W-P-F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, BJR-F Series
Item #
BJR1M-DDT-W-P-F
Compact Oil Proof Type

BJR-F Series Information

  • Photoelectric Sensor
  • Diffuse Reflective
  • Oil‑Proof
  • Compact
  • Beam Type: LED
Compact photoelectric sensors ideal for residential or commercial settings where oil may come into contact with them. Red LED beams allow for a moderate sensing distance.

Specifications

Specifications
Manufacturer Part Number BJR1M-DDT-W-P-F
Manufacturer Autonics
Product Series BJR-F
Family Series Autonics Photoelectric Sensors, BJR-F Series
Description Compact Oil Proof Type Photoelectric Sensor, Diffuse Reflective Type, 1M Sensing
Power Type DC
Beam Type Red LED
Max Range 39.37 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable with M12 Connector
Operating Mode Dark On, Light On
Output Type PNP
Max Load Current 0.1 A
Composition Metallic
Protection Rating IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs