Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Patlite Audible Signaling Devices, BK Series
BK-100E-K
Patlite Audible Signaling Devices, BK Series
MFG Item Number
BK-100E-K
This item cannot be canceled or returned
Description
Audible Signaling Devices, BK Series
Specifications
Specifications
| Manufacturer Part Number |
BK-100E-K |
| Manufacturer |
Patlite |
| Product Series |
BK |
| Family Series |
Patlite Audible Signaling Devices, BK Series |
| Description |
8-channel alarm with 32 pre-programmed sounds. Color: Dark gray |
| Nominal Voltage |
120 VAC |
| Number of Tones |
32 |
| Mounting |
Panel |
| PLC Compatible |
No |
| Operating Temperature |
-4-122 °F |
| Explosion Proof |
No |
| Hazardous Location |
No |
| Approvals |
CE |
| Comments |
Front switch and volume control access, NPN compatible |
| Net Weight |
1.1681 lbs |
| Gross Weight |
1.1681 lbs |
BK-100E-K
Patlite Audible Signaling Devices, BK Series