Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Bussmann series Fuses
BK/72A-DUMMY
Eaton's Bussmann series Fuses
MFG Item Number
BK/72A-DUMMY
This item cannot be canceled or returned
Specifications
Specifications
Manufacturer Part Number
BK/72A-DUMMY
Manufacturer
Eaton's Bussmann series
Family Series
Eaton's Bussmann series Fuses
Description
Eaton Bussmann series Type 72 telecommunication fuse, Packaging Type Plastic Case, 125 Vac, 300 Vdc, 1 kAIC at 300 Vdc, Non Indicating, Dummy Fuse, Ferrule end X ferrule end
Fuse Type
Telecommunications Type
AC Voltage
125 VAC
DC Voltage
300 VDC
Net Weight
0.2 lbs
Gross Weight
0.2 lbs
BK/72A-DUMMY
Eaton's Bussmann series Fuses