Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
BK/74C-5
Eaton's Bussmann series Fuses
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BK/74C-5 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series Type 74 telecommunication fuse, 60 V, 5 A, Non Indicating, Fast-acting |
| Fuse Type |
Telecommunications Type |
| Current Rating |
5 A |
| DC Voltage |
60 VDC |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
BK/74C-5
Eaton's Bussmann series Fuses