Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
BK/76B
Eaton's Bussmann series Fuses
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BK/76B |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series Type 76 telecommunication fuse, 135 Vac, 440 Vdc, 0.191 A, Non Indicating |
| Fuse Type |
Telecommunications Type |
| Current Rating |
0.191 A |
| AC Voltage |
135 VAC |
| DC Voltage |
440 VDC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BK/76B
Eaton's Bussmann series Fuses