Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
BK/80M-1-1/3
Eaton's Bussmann series Fuses
SERIES 80 FUSE ASSEMBLY 408078657
MFG Item Number
BK/80M-1-1/3
This item cannot be canceled or returned
Description
SERIES 80 FUSE ASSEMBLY 408078657
Specifications
Specifications
| Manufacturer Part Number |
BK/80M-1-1/3 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series Type 80 telecommunication fuse, Remote electrical alarm capability, 160 V, 1.33 A, Non Indicating |
| Fuse Type |
Telecommunications Type |
| Current Rating |
1.33 A |
| AC Voltage |
160 VAC |
| DC Voltage |
160 VDC |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
BK/80M-1-1/3
Eaton's Bussmann series Fuses