BK/ABC-1-1/2-R
Eaton's Bussmann series Fuses, ABC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BK/ABC-1-1/2-R Eaton's Bussmann series Fuses, ABC Series, ABC 1.5A BUSS FA BK 100 BOX -R
MFG Item Number
BK/ABC-1-1/2-R

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

BK/ABC-1-1/2-R Eaton's Bussmann series Fuses, ABC Series, ABC 1.5A BUSS FA BK 100 BOX -R

MFG Item Number
BK/ABC-1-1/2-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, ABC Series
Item #
BK/ABC-1-1/2-R
ABC 1.5A BUSS FA BK 100 BOX -R

ABC Series Information

  • 1/4 x 1‑1/4 Inches
  • 0.1~30 Amps
  • 125~250VAC, 125VDC
  • Fast Acting
  • UL, CSA Approvals
Bussmann ABC series are a group of low voltage, general purpose miniature fuses. These fuses are used to protect electronic circuits and components.

  • Optional Axial Leads
  • Ceramic Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number BK/ABC-1-1/2-R
Manufacturer Eaton's Bussmann series
Product Series ABC
Family Series Eaton's Bussmann series Fuses, ABC Series
Description Eaton ABC series Fast-acting fuse 1.50A, 250 Vac, 125 Vdc, 32 Vac self certified, BK-ABC-1-1-2-R
Fuse Type Miniature
Current Rating 1.5 A
AC Voltage 250 VAC
Characteristic Fast Acting
Material Ceramic
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.25 "
Length 1.25 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs