Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
BK/ACK-120A
Eaton's Bussmann series Fuses
MFG Item Number
BK/ACK-120A
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BK/ACK-120A |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series ACK fuse, Time-delay stud-mounted fuse, Lift truck and battery charger fuse, 120 A, Dual, Non-indicating, Bulk, 100, 72 Vdc |
| Fuse Type |
Plating Rectifier Type |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.18 lbs |
BK/ACK-120A
Eaton's Bussmann series Fuses