Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses, AGA Series
BK/AGA-3
Eaton's Bussmann series Fuses, AGA Series
BUSS SMALL DIMENSION FUSE FAST ACTING
This item cannot be canceled or returned
Description
BUSS SMALL DIMENSION FUSE FAST ACTING
- 1/4 x 5/8 Inches
- 0.0625~30 Amps
- 32VAC or 125VAC
- Fast Acting
- UL Approvals
Bussmann AGA series are a group of low voltage, general purpose miniature fuses. These fuses are used to protect electronic circuits and components.
- Optional Axial Leads
- Ceramic Tube
- Nickel‑Plated Brass Endcaps
Specifications
Specifications
| Manufacturer Part Number |
BK/AGA-3 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
AGA |
| Family Series |
Eaton's Bussmann series Fuses, AGA Series |
| Description |
Eaton AGA Series Fast-acting fuse 3A, 125 Vac, 32 Vdc, BK-AGA-3 |
| Fuse Type |
Miniature |
| Current Rating |
3 A |
| AC Voltage |
125 VAC |
| Characteristic |
Fast Acting |
| Material |
Glass |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Cartridge |
| Diameter |
0.25 " |
| Length |
0.6 " |
| Approvals |
UL |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
BK/AGA-3
Eaton's Bussmann series Fuses, AGA Series