BK/AGX-1/2
Eaton's Bussmann series Fuses, AGX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BK/AGX-1/2 Eaton's Bussmann series Fuses, AGX Series, Buss Small Dimension Fuse Fast
MFG Item Number
BK/AGX-1/2

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

BK/AGX-1/2 Eaton's Bussmann series Fuses, AGX Series, Buss Small Dimension Fuse Fast

MFG Item Number
BK/AGX-1/2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, AGX Series
Item #
BK/AGX-1/2
Buss Small Dimension Fuse Fast

AGX Series Information

  • 1/4 x 1 Inches
  • 0.005~50 Amps
  • 32~250VAC
  • Fast Acting
  • UL, CSA Approvals
Bussmann AGX series are a group of low voltage, general purpose miniature fuses. These fuses are ideal for instruments, electronic and small appliance circuits.

  • Optional Axial Leads
  • Glass Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number BK/AGX-1/2
Manufacturer Eaton's Bussmann series
Product Series AGX
Family Series Eaton's Bussmann series Fuses, AGX Series
Description Buss Small Dimension Fuse Fast Acting
Fuse Type Miniature
Current Rating 0.5 A
AC Voltage 250 VAC
DC Voltage 32 VDC
Characteristic Fast Acting
Material Glass
Interrupt Rating 35 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.25 "
Length 1 "
Approvals CSA, UL
Net Weight 0.004 lbs
Gross Weight 0.004 lbs