Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
BK/ALS-250B
Eaton's Bussmann series Fuses
ONE TIME FUSE-125V-TYPE A
MFG Item Number
BK/ALS-250B
This item cannot be canceled or returned
Description
ONE TIME FUSE-125V-TYPE A
Specifications
Specifications
| Manufacturer Part Number |
BK/ALS-250B |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series ALS fuse, Lift truck and battery charger fuse, 250 A, Non-indicating, Bulk, 36 Vdc |
| Fuse Type |
Plating Rectifier Type |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
BK/ALS-250B
Eaton's Bussmann series Fuses