BK/ATL-5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BK/ATL-5

Eaton's Bussmann series Fuses

BK/ATL-5

Eaton's Bussmann series Fuses
BULK MICRO II BLADE FUSE
MFG Item Number
BK/ATL-5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fuses, Series
Item #
BK/ATL-5
BULK MICRO II BLADE FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number BK/ATL-5
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series ATL blade fuse, Color code red, 32 Vdc, 5A, Non Indicating, Blade fuse, Blade end, Colored plastic housing
Fuse Type Automotive
Current Rating 5 A
Characteristic Small
Trip Indicator No
Alarm Contacts No
Net Weight 0.1 lbs
Gross Weight 0.1 lbs