ATR Series Information
| Manufacturer Part Number | BK/ATR-25 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | ATR |
| Family Series | Eaton's Bussmann series Fuses, ATR Series |
| Description | Eaton Bussmann series ATR blade fuse, Color code clear, 25A, Blade fuse |
| Fuse Type | Automotive |
| Current Rating | 25 A |
| DC Voltage | 32 VDC |
| Characteristic | Fast Acting |
| Interrupt Rating | 1 kA @ 32 VDC |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Automotive Type |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |