Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | BK/BBS-2 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series BBS fuse, Control circuits, Gaseous vapor fixtures, HID ballasts, Electronic circuits, Hand-held meters, 2 A, Non-indicating, 10 kAIC at 600 V, Nickel-plated brass endcaps, Fiber tube, Bulk, 600 V |
| Fuse Type | Supplementary (Midget) |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.5 lbs |