Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
BK/BBS-3
Eaton's Bussmann series Fuses
BUSS MIDGET FUSE FAST ACTING
This item cannot be canceled or returned
Description
BUSS MIDGET FUSE FAST ACTING
Specifications
Specifications
| Manufacturer Part Number |
BK/BBS-3 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series BBS fuse, Control circuits, Gaseous vapor fixtures, HID ballasts, Electronic circuits, Hand-held meters, 3 A, Non-indicating, 10 kAIC at 600 V, Nickel-plated brass endcaps, Fiber tube, Bulk, 600 V |
| Fuse Type |
Supplementary (Midget) |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
BK/BBS-3
Eaton's Bussmann series Fuses