Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
C515 Series Information
| Manufacturer Part Number | BK/C515-2-R |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | C515 |
| Family Series | Eaton's Bussmann series Fuses, C515 Series |
| Description | Eaton C515 Series Time-delay fuse 2A, 250 Vac, 32 Vdc self certified |
| Fuse Type | PC Mount |
| Current Rating | 2 A |
| AC Voltage | 250 VAC |
| Characteristic | Time Delay |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Axial Leaded |
| Length | 0.59 " |
| Approvals | CSA, UL |
| Net Weight | 0.0044 lbs |
| Gross Weight | 0.0044 lbs |