BK/C515-250-R
Eaton's Bussmann series Fuses, C515 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BK/C515-250-R Eaton's Bussmann series Fuses, C515 Series, C515 250mA BUSS TD BK 100 BOX -R

MFG Item Number
BK/C515-250-R

BK/C515-250-R Eaton's Bussmann series Fuses, C515 Series, C515 250mA BUSS TD BK 100 BOX -R

MFG Item Number
BK/C515-250-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, C515 Series
Item #
BK/C515-250-R
C515 250mA BUSS TD BK 100 BOX -R

C515 Series Information

Specifications

Specifications
Manufacturer Part Number BK/C515-250-R
Manufacturer Eaton's Bussmann series
Product Series C515
Family Series Eaton's Bussmann series Fuses, C515 Series
Description Eaton C515 Series Time-delay fuse 0.250A, 250 Vac, 32 Vdc self certified
Fuse Type PC Mount
Current Rating 0.25 A
AC Voltage 250 VAC
Characteristic Time Delay
Trip Indicator No
Alarm Contacts No
Package Type Axial Leaded
Length 0.59 "
Approvals CSA, UL
Net Weight 0.0044 lbs
Gross Weight 0.0044 lbs