Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
C518 Series Information
| Manufacturer Part Number | BK/C518-125-R |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | C518 |
| Family Series | Eaton's Bussmann series Fuses, C518 Series |
| Description | Eaton Bussmann series fast-acting fuse, C518 Series, 0.125A, 250 Vac, 32 Vdc self certified |
| Fuse Type | Miniature |
| Current Rating | 0.125 A |
| AC Voltage | 250 VAC |
| Characteristic | Fast Acting |
| Material | Glass |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Axial Leaded |
| Body Length | 0.6 " |
| Length | 0.59 " |
| Approvals | CSA, UL |
| Net Weight | 0.0099 lbs |
| Gross Weight | 0.0099 lbs |