BK/C520-1.5-R
Eaton's Bussmann series Fuses, C520 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BK/C520-1.5-R

Eaton's Bussmann series Fuses, C520 Series

BK/C520-1.5-R

Eaton's Bussmann series Fuses, C520 Series
C520 1.5A BUSS FA BK 100 BOX
MFG Item Number
BK/C520-1.5-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, C520 Series
Item #
BK/C520-1.5-R
C520 1.5A BUSS FA BK 100 BOX

C520 Series Information

Specifications

Specifications
Manufacturer Part Number BK/C520-1.5-R
Manufacturer Eaton's Bussmann series
Product Series C520
Family Series Eaton's Bussmann series Fuses, C520 Series
Description Eaton C520 Series Fast-acting fuse 1.50A, 250 Vac, 32 Vdc self certified, BK-C520-1-5-R
Fuse Type Miniature
Current Rating 1.5 A
AC Voltage 250 VAC
Characteristic Fast Acting
Material Glass
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Length 0.59 "
Approvals CSA, UL
Net Weight 0.0033 lbs
Gross Weight 0.0033 lbs