BK/FLB-100
Eaton's Bussmann series Fuses, FLB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BK/FLB-100

Eaton's Bussmann series Fuses, FLB Series

BK/FLB-100

Eaton's Bussmann series Fuses, FLB Series
Fusible Link
MFG Item Number
BK/FLB-100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, FLB Series
Item #
BK/FLB-100
Fusible Link

FLB Series Information

Specifications

Specifications
Manufacturer Part Number BK/FLB-100
Manufacturer Eaton's Bussmann series
Product Series FLB
Family Series Eaton's Bussmann series Fuses, FLB Series
Description Fusible Link
Fuse Type Automotive
Current Rating 100 A
Characteristic Small
Trip Indicator No
Alarm Contacts No
Net Weight 0 lbs
Gross Weight 0 lbs