BK/FLF-40
Eaton's Bussmann series Fuses, FLF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BK/FLF-40

Eaton's Bussmann series Fuses, FLF Series

BK/FLF-40

Eaton's Bussmann series Fuses, FLF Series
Fusible Link
MFG Item Number
BK/FLF-40
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, FLF Series
Item #
BK/FLF-40
Fusible Link

FLF Series Information

Specifications

Specifications
Manufacturer Part Number BK/FLF-40
Manufacturer Eaton's Bussmann series
Product Series FLF
Family Series Eaton's Bussmann series Fuses, FLF Series
Description Fusible Link
Fuse Type Automotive
Current Rating 40 A
Characteristic Small
Trip Indicator No
Alarm Contacts No
Net Weight 0 lbs
Gross Weight 0 lbs