BK/FMM-30
Eaton's Bussmann series Fuses, FMM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BK/FMM-30

Eaton's Bussmann series Fuses, FMM Series

BK/FMM-30

Eaton's Bussmann series Fuses, FMM Series
BULK BUSS MIDGET FUSE
MFG Item Number
BK/FMM-30
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fuses, FMM Series
Item #
BK/FMM-30
BULK BUSS MIDGET FUSE

FMM Series Information

Specifications

Specifications
Manufacturer Part Number BK/FMM-30
Manufacturer Eaton's Bussmann series
Product Series FMM
Family Series Eaton's Bussmann series Fuses, FMM Series
Description Eaton Fuse Holder, Micro FMX fuse, Color code pink, 30A, 32 Vdc, Water resistant, 100 quantity
Fuse Type Automotive
Current Rating 30 A
Characteristic Small
Trip Indicator No
Alarm Contacts No
Net Weight 0 lbs
Gross Weight 0 lbs