Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
BK-FWH5-12-5A6FR
Eaton's Bussmann series Fuses
BUSS, HIGH SPEED FUSE RoHS
MFG Item Number
BK-FWH5-12-5A6FR
This item cannot be canceled or returned
Description
BUSS, HIGH SPEED FUSE RoHS
Specifications
Specifications
| Manufacturer Part Number |
BK-FWH5-12-5A6FR |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series FWH high speed fuse, Electric engineering, 500V, 12.50A, 50 kAIC, Non Indicating, High speed fuse - BK-FWH5-12-5A6FR |
| Fuse Type |
Miniature |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BK-FWH5-12-5A6FR
Eaton's Bussmann series Fuses