Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
BK/GBB-V-15-R
Eaton's Bussmann series Fuses
GBB 15A -V BUSS FA BK 100 BOX -R
MFG Item Number
BK/GBB-V-15-R
This item cannot be canceled or returned
Description
GBB 15A -V BUSS FA BK 100 BOX -R
Specifications
Specifications
| Manufacturer Part Number |
BK/GBB-V-15-R |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton GBB Series Very fast-acting fuse 15A, 250 Vac, 125 Vdc, BK-GBB-V-15-R |
| Fuse Type |
Miniature |
| Current Rating |
15 A |
| AC Voltage |
250 VAC |
| DC Voltage |
125 VDC |
| Characteristic |
Very Fast Acting |
| Material |
Ceramic |
| Interrupt Rating |
10 kA @ 125 V, 200 A @ 250 V |
| Trip Indicator |
No |
| Package Type |
Cartridge |
| Net Weight |
0.007 lbs |
| Gross Weight |
0.007 lbs |
BK/GBB-V-15-R
Eaton's Bussmann series Fuses