Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BK/GBH-V030A6FR Eaton's Bussmann series Fuses, BUSS SEMICONDUCTOR 500V ROHS COMPLIANT
MFG Item Number
BK/GBH-V030A6FR
BK/GBH-V030A6FR Eaton's Bussmann series Fuses, BUSS SEMICONDUCTOR 500V ROHS COMPLIANT
MFG Item Number
BK/GBH-V030A6FR
This item cannot be canceled or returned
Description
BUSS SEMICONDUCTOR 500V ROHS COMPLIANT
Specifications
Specifications
| Manufacturer Part Number |
BK/GBH-V030A6FR |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series GBH-V high speed fuse, 30A, High speed fuse |
| Fuse Type |
Semiconductor |
| Current Rating |
30 A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BK/GBH-V030A6FR
Eaton's Bussmann series Fuses