BK/GBHV12.5A6F

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BK/GBHV12.5A6F

Eaton's Bussmann series Fuses

BK/GBHV12.5A6F

Eaton's Bussmann series Fuses
BUSS SEMICONDUCTOR 500V
MFG Item Number
BK/GBHV12.5A6F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, Series
Item #
BK/GBHV12.5A6F
BUSS SEMICONDUCTOR 500V

Series Information

Specifications

Specifications
Manufacturer Part Number BK/GBHV12.5A6F
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series GBH-V high speed fuse, 500V, 12.50A, 5 kAIC, Non Indicating, High speed fuse, 5 kA, Bright nickel-plated, caps- cartridge brass
Fuse Type Semiconductor
Current Rating 12.5 A
Net Weight 0.001 lbs
Gross Weight 0.001 lbs