BK/GDA-2A
Eaton's Bussmann series Fuses, GDA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BK/GDA-2A Eaton's Bussmann series Fuses, GDA Series, BUSS SMALL DIMENSION FUSE
MFG Item Number
BK/GDA-2A

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

BK/GDA-2A Eaton's Bussmann series Fuses, GDA Series, BUSS SMALL DIMENSION FUSE

MFG Item Number
BK/GDA-2A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, GDA Series
Item #
BK/GDA-2A
BUSS SMALL DIMENSION FUSE

GDA Series Information

  • 5 x 20 Millimeters
  • 0.05~6.3 Amps
  • 250VAC
  • Fast Acting
  • UL Approvals
The Bussmann GDA Series are a group of low voltage, general purpose miniature fuses. These fuses are designed for use in appliances and consumer electronic equipment.

  • High Breaking Capacity
  • Optional Axial Leads
  • Ceramic Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number BK/GDA-2A
Manufacturer Eaton's Bussmann series
Product Series GDA
Family Series Eaton's Bussmann series Fuses, GDA Series
Description Eaton GDA Series Fast-acting fuse 2A, 250 Vac, 32 Vdc self certified, BK-GDA-2A
Fuse Type Miniature
Current Rating 2 A
AC Voltage 250 VAC
Characteristic Fast Acting
Material Ceramic
Interrupt Rating 1,500 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Length 0.79 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs