BK/GDB-3.15A
Eaton's Bussmann series Fuses, GDB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BK/GDB-3.15A

Eaton's Bussmann series Fuses, GDB Series

BK/GDB-3.15A

Eaton's Bussmann series Fuses, GDB Series
BUSS SMALL DIMENSION FUSE
MFG Item Number
BK/GDB-3.15A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, GDB Series
Item #
BK/GDB-3.15A
BUSS SMALL DIMENSION FUSE

GDB Series Information

  • 5 x 20 Millimeters
  • 0.032~16 Amps
  • 250VAC
  • Fast Acting
  • UL Approvals
The Bussmann GDB Series are a group of low voltage, general purpose miniature fuses. These fuses are designed for use in appliances and consumer electronic equipment.

  • Low Breaking Capacity
  • Optional Axial Leads
  • Glass Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number BK/GDB-3.15A
Manufacturer Eaton's Bussmann series
Product Series GDB
Family Series Eaton's Bussmann series Fuses, GDB Series
Description Eaton GDB Series Fast-acting fuse 3.15A, 250 Vac or less, 32 Vdc self certified, BK-GDB-3-15A
Fuse Type Miniature
Current Rating 3.15 A
AC Voltage 250 VAC
Characteristic Fast Acting
Material Glass
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.2 "
Length 0.8 "
Approvals UL
Net Weight 0.0088 lbs
Gross Weight 0.0088 lbs