BK/GDC-2.5A
Eaton's Bussmann series Fuses, GDC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BK/GDC-2.5A

Eaton's Bussmann series Fuses, GDC Series

BK/GDC-2.5A

Eaton's Bussmann series Fuses, GDC Series
BUSS SMALL DIMENSION FUSE
MFG Item Number
BK/GDC-2.5A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, GDC Series
Item #
BK/GDC-2.5A
BUSS SMALL DIMENSION FUSE

GDC Series Information

  • 5 x 20 Millimeters
  • 0.032~6.3 Amps
  • 250VAC
  • Time Delay
  • UL Approvals
The Bussmann GDC Series are a group of low voltage, general purpose miniature fuses. These fuses are designed for use in appliances and consumer electronic equipment.

  • Low Breaking Capacity
  • Optional Axial Leads
  • Glass Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number BK/GDC-2.5A
Manufacturer Eaton's Bussmann series
Product Series GDC
Family Series Eaton's Bussmann series Fuses, GDC Series
Description Eaton GDC Series Time-delay fuse 2.50A, 250 Vac or less, 32 Vdc self certified, 50 Hertz
Fuse Type Miniature
Current Rating 2.5 A
AC Voltage 250 VAC
Characteristic Time Delay
Material Glass
Interrupt Rating 35 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.2 "
Length 0.8 "
Approvals UL
Net Weight 0.0044 lbs
Gross Weight 0.0044 lbs