BK/GFA-12
Eaton's Bussmann series Fuses, GFA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BK/GFA-12

Eaton's Bussmann series Fuses, GFA Series

BK/GFA-12

Eaton's Bussmann series Fuses, GFA Series
Buss Small Dimension Fuse
MFG Item Number
BK/GFA-12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, GFA Series
Item #
BK/GFA-12
Buss Small Dimension Fuse

GFA Series Information

  • 0.005~15 Amps
  • 32VAC or 125VAC
  • Non‑Time Delay
  • Axial Leaded
  • UL, CSA Approvals
Bussmann GFA series sub‑miniature fuses have axial leads for PC mounting. These fuses also feature a dual band color code for ease of identification and selection.

  • Color Coded Package


Specifications

Specifications
Manufacturer Part Number BK/GFA-12
Manufacturer Eaton's Bussmann series
Product Series GFA
Family Series Eaton's Bussmann series Fuses, GFA Series
Description Buss Small Dimension Fuse
Fuse Type PC Mount
Current Rating 12 A
AC Voltage 32 VAC
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Package Type Axial Leaded
Diameter 0.15 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs