BK/GLN-10
Eaton's Bussmann series Fuses, GLN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BK/GLN-10

Eaton's Bussmann series Fuses, GLN Series

BK/GLN-10

Eaton's Bussmann series Fuses, GLN Series
Buss Small Dimension Fuse
MFG Item Number
BK/GLN-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, GLN Series
Item #
BK/GLN-10
Buss Small Dimension Fuse

GLN Series Information

  • 1/100~10 Amps
  • 32VAC or 125VAC
  • Fast Acting
  • Axial Leaded
  • PC Mount
Bussman GLN series sub‑miniature fuses have axial leads for PC mounting. These fuses also a dual band for ease of identification and selection.
  • Color Coded Package


Specifications

Specifications
Manufacturer Part Number BK/GLN-10
Manufacturer Eaton's Bussmann series
Product Series GLN
Family Series Eaton's Bussmann series Fuses, GLN Series
Description Buss Small Dimension Fuse
Fuse Type PC Mount
Current Rating 10 A
AC Voltage 32 VAC
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Package Type Radial Leaded
Diameter 0.15 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs