BK/GLQ-5
Eaton's Bussmann series Fuses, GLQ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BK/GLQ-5

Eaton's Bussmann series Fuses, GLQ Series

BK/GLQ-5

Eaton's Bussmann series Fuses, GLQ Series
Buss Small Dimension Fuse
MFG Item Number
BK/GLQ-5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, GLQ Series
Item #
BK/GLQ-5
Buss Small Dimension Fuse

GLQ Series Information

Specifications

Specifications
Manufacturer Part Number BK/GLQ-5
Manufacturer Eaton's Bussmann series
Product Series GLQ
Family Series Eaton's Bussmann series Fuses, GLQ Series
Description Buss Small Dimension Fuse
Fuse Type Miniature
Current Rating 5 A
AC Voltage 300 VAC
Characteristic Fast Acting
Material Glass
Trip Indicator No
Alarm Contacts No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs