Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
GLR Series Information
| Manufacturer Part Number | BK/GLR-1/2 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | GLR |
| Family Series | Eaton's Bussmann series Fuses, GLR Series |
| Description | Buss Small Dimension Fuse |
| Fuse Type | Miniature |
| Current Rating | 0.5 A |
| AC Voltage | 300 VAC |
| Characteristic | Fast Acting |
| Material | Glass |
| Trip Indicator | No |
| Alarm Contacts | No |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |