Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Bussmann series Fuses, GMA Series
BK/GMA-2-R
Eaton's Bussmann series Fuses, GMA Series
GMA 2A BUSS FA BK 100 BOX -R
MFG Item Number
BK/GMA-2-R
This item cannot be canceled or returned
Description
GMA 2A BUSS FA BK 100 BOX -R
5 x 20 Millimeters 0.063~15 Amps 125VAC or 250VAC Fast Acting UL, CSA Approvals The Bussmann GMA Series are a group of low voltage, general purpose miniature fuses. These fuses are designed for use in appliances and consumer electronic equipment.
RoHS Versions Available Low Breaking Capacity Optional Axial Leads Glass Tube Nickel‑Plated Brass Endcaps
Specifications
Specifications
Manufacturer Part Number
BK/GMA-2-R
Manufacturer
Eaton's Bussmann series
Product Series
GMA
Family Series
Eaton's Bussmann series Fuses, GMA Series
Description
Eaton GMA Series Fast-acting fuse 2A, 250 Vac, 32 Vdc self certified, BK-GMA-2-R
Fuse Type
Miniature
Current Rating
2 A
AC Voltage
250 VAC
Characteristic
Fast Acting
Material
Glass
Trip Indicator
No
Alarm Contacts
No
Package Type
Cartridge
Diameter
0.2 "
Length
0.8 "
Net Weight
0.0044 lbs
Gross Weight
0.0044 lbs
BK/GMA-2-R
Eaton's Bussmann series Fuses, GMA Series