BK/GMA-V-1-R
Eaton's Bussmann series Fuses, GMA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BK/GMA-V-1-R Eaton's Bussmann series Fuses, GMA Series, BUSS SMALL DIMENSION FUSE
MFG Item Number
BK/GMA-V-1-R

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

BK/GMA-V-1-R Eaton's Bussmann series Fuses, GMA Series, BUSS SMALL DIMENSION FUSE

MFG Item Number
BK/GMA-V-1-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, GMA Series
Item #
BK/GMA-V-1-R
BUSS SMALL DIMENSION FUSE

GMA Series Information

  • 5 x 20 Millimeters
  • 0.063~15 Amps
  • 125VAC or 250VAC
  • Fast Acting
  • UL, CSA Approvals
The Bussmann GMA Series are a group of low voltage, general purpose miniature fuses. These fuses are designed for use in appliances and consumer electronic equipment.

  • RoHS Versions Available
  • Low Breaking Capacity
  • Optional Axial Leads
  • Glass Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number BK/GMA-V-1-R
Manufacturer Eaton's Bussmann series
Product Series GMA
Family Series Eaton's Bussmann series Fuses, GMA Series
Description Eaton GMA Series Fast-acting fuse 1A, 250 Vac, 32 Vdc self certified, BK-GMA-V-1-R
Fuse Type PC Mount
Current Rating 1 A
AC Voltage 250 VAC
Characteristic Fast Acting
Trip Indicator No
Alarm Contacts No
Package Type Axial Leaded
Length 0.79 "
Approvals CSA, UL
Net Weight 0.0044 lbs
Gross Weight 0.0044 lbs