BK/GMA-V-10-R
Eaton's Bussmann series Fuses, GMA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BK/GMA-V-10-R

Eaton's Bussmann series Fuses, GMA Series

BK/GMA-V-10-R

Eaton's Bussmann series Fuses, GMA Series
GMA 10A -V BUSS FA BK 100 BOX -R
MFG Item Number
BK/GMA-V-10-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, GMA Series
Item #
BK/GMA-V-10-R
GMA 10A -V BUSS FA BK 100 BOX -R

GMA Series Information

  • 5 x 20 Millimeters
  • 0.063~15 Amps
  • 125VAC or 250VAC
  • Fast Acting
  • UL, CSA Approvals
The Bussmann GMA Series are a group of low voltage, general purpose miniature fuses. These fuses are designed for use in appliances and consumer electronic equipment.

  • RoHS Versions Available
  • Low Breaking Capacity
  • Optional Axial Leads
  • Glass Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number BK/GMA-V-10-R
Manufacturer Eaton's Bussmann series
Product Series GMA
Family Series Eaton's Bussmann series Fuses, GMA Series
Description Eaton GMA Series Fast-acting fuse 10A, 125 Vac, 32 Vdc, BK-GMA-V-10-R
Fuse Type PC Mount
Current Rating 10 A
AC Voltage 125 VAC
Characteristic Fast Acting
Trip Indicator No
Alarm Contacts No
Package Type Axial Leaded
Length 0.79 "
Approvals CSA, UL
Net Weight 0.0044 lbs
Gross Weight 0.0044 lbs