BK/GMC-V-400-R
Eaton's Bussmann series Fuses, GMC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BK/GMC-V-400-R

Eaton's Bussmann series Fuses, GMC Series

BK/GMC-V-400-R

Eaton's Bussmann series Fuses, GMC Series
BUSS SMALL DIMENSION FUSE
MFG Item Number
BK/GMC-V-400-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, GMC Series
Item #
BK/GMC-V-400-R
BUSS SMALL DIMENSION FUSE

GMC Series Information

  • 5 x 20 Millimeters
  • 50mA~10 Amp
  • 125VAC or 250VAC
  • Time Delay
  • UL, CSA Approvals
The Bussman GMC Series are a group of low voltage, general‑purpose miniature fuses. These fuses are designed for use in appliances and consumer electronic equipment.
  • Low Breaking Capacity
  • Optional Axial Leads
  • Glass Tube
  • Nickel‑Plated Brass Endcaps

Specifications

Specifications
Manufacturer Part Number BK/GMC-V-400-R
Manufacturer Eaton's Bussmann series
Product Series GMC
Family Series Eaton's Bussmann series Fuses, GMC Series
Description Eaton GMC Series Medium time-delay fuse 0.4A, 250 Vac, 32 Vdc self certified, BK-GMC-V-400-R
Fuse Type PC Mount
Current Rating 0.4 A
AC Voltage 250 VAC
Characteristic Fast Acting
Trip Indicator No
Alarm Contacts No
Package Type Axial Leaded
Length 0.79 "
Approvals CSA, UL
Net Weight 0.0043 lbs
Gross Weight 0.0043 lbs