BK/GMD-V-2.5-R
Eaton's Bussmann series Fuses, GMD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BK/GMD-V-2.5-R

Eaton's Bussmann series Fuses, GMD Series

BK/GMD-V-2.5-R

Eaton's Bussmann series Fuses, GMD Series
BUSS SMALL DIMENSION FUSE
MFG Item Number
BK/GMD-V-2.5-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, GMD Series
Item #
BK/GMD-V-2.5-R
BUSS SMALL DIMENSION FUSE

GMD Series Information

  • 5 x 20 Millimeters
  • 125mA~4 Amp
  • 125VAC or 250VAC
  • Time Delay
  • UL, CSA Approvals
The Bussman GMD Series are a group of low voltage, general‑purpose fuses. These fuses are designed for use in appliances and consumer electronic equipment.
  • Low Breaking Capacity
  • Optional Axial Leads
  • Glass Tube
  • Nickel‑Plated Brass Endcaps

Specifications

Specifications
Manufacturer Part Number BK/GMD-V-2.5-R
Manufacturer Eaton's Bussmann series
Product Series GMD
Family Series Eaton's Bussmann series Fuses, GMD Series
Description Eaton GMD Series Time-delay fuse 2.50A, 250 Vac, 32 Vdc self certified
Fuse Type PC Mount
Current Rating 2.5 A
AC Voltage 250 VAC
Characteristic Time Delay
Trip Indicator No
Alarm Contacts No
Package Type Axial Leaded
Length 0.79 "
Approvals CSA, UL
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs