BK/GMT-1-1/3A
Eaton's Bussmann series Fuses, GMT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BK/GMT-1-1/3A

Eaton's Bussmann series Fuses, GMT Series

BK/GMT-1-1/3A

Eaton's Bussmann series Fuses, GMT Series
BUSS INDICATING FUSE FAST ACTING
MFG Item Number
BK/GMT-1-1/3A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, GMT Series
Item #
BK/GMT-1-1/3A
BUSS INDICATING FUSE FAST ACTING

GMT Series Information

  • 18/100~2 Amp
  • 125VAC, 60VDC
  • Fast Acting
  • Thermopastic Body
  • UL Approvals
For telecommunications, computers or control circuits. Color coded flags designate ampere rating. Fuses easily replaced without use of insulated tools. Visual spring indicating and alarm circuit indicating.
  • Rohs Compliant
  • Tin‑plated Beryllium Cooper Terminals

Specifications

Specifications
Manufacturer Part Number BK/GMT-1-1/3A
Manufacturer Eaton's Bussmann series
Product Series GMT
Family Series Eaton's Bussmann series Fuses, GMT Series
Description Eaton Bussmann series GMT telecommunication fuse, 125 Vac, 60 Vdc, 1.33 A, 300 AIC at 125 Vac, 450 AIC at 60 Vdc, Non Indicating, Fast-acting, Thermoplastic, Tin-plated beryllium copper terminal
Fuse Type Telecommunications Type
Current Rating 1.33 A
AC Voltage 125 VAC
DC Voltage 60 VDC
Characteristic Fast Acting
Interrupt Rating 300 A @ 125 VAC, 450 A @ 60 VDC
Trip Indicator No
Alarm Contacts No
Package Type Plug-In
Approvals UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs