Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BK/HFA-HH-R Eaton's Bussmann series Fuseblocks & Holders, HFA Series, Fuseholder
MFG Item Number
BK/HFA-HH-R
BK/HFA-HH-R Eaton's Bussmann series Fuseblocks & Holders, HFA Series, Fuseholder
MFG Item Number
BK/HFA-HH-R
This item cannot be canceled or returned
Description
Fuseblocks & Holders, HFA Series
- 20 Amps
- 250 Volts
- Single Pole
- For 1/4" x 1‑1/4" Fuses
- Crimp or 1/4" Quick Connect Terminals
In‑line waterproof fuseholder which can withstand high temperature and is flame retardant UL 94 HB. Part numbers ending with ‑R is RoHS compliant.
Specifications
Specifications
| Manufacturer Part Number |
BK/HFA-HH-R |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
HFA |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders, HFA Series |
| Description |
Fuseholder |
| Current Rating |
20 A |
| Voltage |
250 V |
| Poles |
1 |
| Fuse Type |
Miniature |
| Fuse Size |
1/4 " x 1-1/4 " |
| Connection Type |
Blade, Quick Connect |
| Mounting |
Free Hanging |
| Trip Indicator |
No |
| Reinforced |
No |
| Enclosed |
Yes |
| Touch Safe |
No |
| Special Properties |
Water Resistant |
| Approvals |
UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
BK/HFA-HH-R
Eaton's Bussmann series Fuseblocks & Holders, HFA Series