Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BK/HFB Eaton's Bussmann series Fuseblocks & Holders, HFB Series, FUSEHOLDER
BK/HFB Eaton's Bussmann series Fuseblocks & Holders, HFB Series, FUSEHOLDER
This item cannot be canceled or returned
Description
Fuseblocks & Holders, HFB Series
30 Amps 32 Volts 1 Pole Waterproof In‑line Fuseholder Fuse Size: 1/4" x 1‑1/4" HBF Series has a temperature range from ‑40C (‑40F) to 150C (302F) and is waterproof to a depth of 1 foot up to 2 hours. It is a one‑piece molded thermoplastic with high visibility yellow collor for easy identification in dark or hard‑to‑access locations.
Specifications
Specifications
Manufacturer Part Number
BK/HFB
Manufacturer
Eaton's Bussmann series
Product Series
HFB
Family Series
Eaton's Bussmann series Fuseblocks & Holders, HFB Series
Description
FUSEHOLDER
Current Rating
30 A
Voltage
32 V
Poles
1
Fuse Type
Miniature
Fuse Size
1/4 " x 1-1/4 ", 1/4 " x 7/8 "
Connection Type
Copper Crimp
Mounting
Free Hanging
Trip Indicator
No
Reinforced
No
Enclosed
Yes
Touch Safe
No
Special Properties
Water Resistant
Approvals
UL
Net Weight
0.029 lbs
Gross Weight
0.029 lbs
BK/HFB
Eaton's Bussmann series Fuseblocks & Holders, HFB Series