Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BK/HLQ-5 Eaton's Bussmann series Fuseblocks & Holders, HLQ Series, BUSS FUSEHOLDER
BK/HLQ-5 Eaton's Bussmann series Fuseblocks & Holders, HLQ Series, BUSS FUSEHOLDER
This item cannot be canceled or returned
Description
Fuseblocks & Holders, HLQ Series
Specifications
Specifications
| Manufacturer Part Number |
BK/HLQ-5 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
HLQ |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders, HLQ Series |
| Description |
Eaton Bussmann series, fuseholder, HLQ-5 |
| Current Rating |
5 A |
| Voltage |
300 V |
| Poles |
1 |
| Fuse Type |
Miniature |
| Connection Type |
Wire Leads |
| Mounting |
Free Hanging |
| Approvals |
CSA, UL |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.45 lbs |
BK/HLQ-5
Eaton's Bussmann series Fuseblocks & Holders, HLQ Series