Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BK/HLR-2A Eaton's Bussmann series Fuseblocks & Holders, HLR Series, BUSS FUSEHOLDER
MFG Item Number
BK/HLR-2A
BK/HLR-2A Eaton's Bussmann series Fuseblocks & Holders, HLR Series, BUSS FUSEHOLDER
MFG Item Number
BK/HLR-2A
This item cannot be canceled or returned
Description
Fuseblocks & Holders, HLR Series
Specifications
Specifications
| Manufacturer Part Number |
BK/HLR-2A |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
HLR |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders, HLR Series |
| Description |
Eaton Bussmann series, fuseholder, 300v, 15a, 18 awg solid copper 6 in black insulated line/load side wire, panel, 0.85 inch, non indicating |
| Current Rating |
15 A |
| Voltage |
300 V |
| Poles |
1 |
| Fuse Type |
Miniature |
| Connection Type |
Wire Leads |
| Mounting |
Free Hanging |
| Net Weight |
15.9 lbs |
| Gross Weight |
15.9 lbs |
BK/HLR-2A
Eaton's Bussmann series Fuseblocks & Holders, HLR Series