Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BK/HPS2 Eaton's Bussmann series Fuseblocks & Holders, BUSS TWO POLE FUSEHOLDER
BK/HPS2 Eaton's Bussmann series Fuseblocks & Holders, BUSS TWO POLE FUSEHOLDER
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Specifications
Specifications
| Manufacturer Part Number |
BK/HPS2 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Description |
Eaton Bussmann series HPS fuse holder, Bulk pack |
| Fuse Type |
Miniature |
| Net Weight |
0.127 lbs |
| Gross Weight |
0.127 lbs |
BK/HPS2
Eaton's Bussmann series Fuseblocks & Holders