BK/HTB-22M
Eaton's Bussmann series Fuseblocks & Holders, HTB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BK/HTB-22M Eaton's Bussmann series Fuseblocks & Holders, HTB Series, Buss Fuseholder Assembly

MFG Item Number
BK/HTB-22M

BK/HTB-22M Eaton's Bussmann series Fuseblocks & Holders, HTB Series, Buss Fuseholder Assembly

MFG Item Number
BK/HTB-22M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuseblocks & Holders, HTB Series
Item #
BK/HTB-22M
Buss Fuseholder Assembly

HTB Series Information

Specifications

Specifications
Manufacturer Part Number BK/HTB-22M
Manufacturer Eaton's Bussmann series
Product Series HTB
Family Series Eaton's Bussmann series Fuseblocks & Holders, HTB Series
Description Buss Fuseholder Assembly
Current Rating 20 A
Voltage 250 V
Poles 1
Fuse Type Miniature
Fuse Size 5 mm x 20 mm
Connection Type Solder Terminal
Mounting Panel Mount
Net Weight 0.019 lbs
Gross Weight 0.019 lbs