Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
HTB Series Information
| Manufacturer Part Number | BK/HTB-26I |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | HTB |
| Family Series | Eaton's Bussmann series Fuseblocks & Holders, HTB Series |
| Description | Buss Fuseholder Assembly |
| Current Rating | 20 A |
| Voltage | 250 V |
| Poles | 1 |
| Fuse Type | Miniature |
| Fuse Size | 1/4 " x 1-1/4 " |
| Connection Type | Blade, Quick Connect |
| Mounting | Panel Mount |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |